Spray Foam Sealant Kit, Kit, Can with Straw, Yellow, 7 percent Expansion Ratio

  • Mfr # SHK01

  • Zoro # G5130781


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Application
Multipurpose, Window and Door
Container Size
24 oz
Container Type
Can with Straw
Environment
Indoor, Outdoor
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHK01
Zoro #
G5130781
UPC #
-
Country of Origin
Multiple

Dimensions

Container Size
24 oz
Size
Kit

Details

Item
Spray Foam Sealant Kit
Application
Multipurpose, Window and Door
Container Type
Can with Straw
Environment
Indoor, Outdoor
Color
Yellow
Expansion Ratio
7 percent
Flash Point
Not Specified
Full Cure Time
1 hr
Sealant Properties
No cleaning needed, One hour moisture cure, Ozone friendly
Working Time
30 min
Specific Gravity
1.2
Application Temp. Range
40 Degrees to 90 Degrees F
Standards
ASTM E84
Performance Temp. Range
40 Degrees to 90 Degrees F
Begins to Harden
Seconds
Coverage
2,200 cu in
Number of Components
1
Sealant Application
Window and Door
Full Cure
1 hr
Insulation Value
R-6
Indoor/Outdoor
Indoor, Outdoor
Includes
Foam Gun
Product Type
PUR Shooter Economy Kit
Maximum Performance Temperature
90 Degrees F
Minimum Performance Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
40 Degrees F
Cell Type
Closed Cell
Insulation Value+1
R-6
Foam Density
1.2 lb/cu ft

Description

Insulating Spray Foam Sealant Kit, Insulation Value R-6, Application Multipurpose, Window and Door, Cell Type Closed Cell, Color Yellow, Container Size 24 oz, Container Type Aerosol Can, Expansion Ratio 7 percent, Foam Density 1.2 lb/cu ft, Full Cure Time 1 hr, Includes Foam Gun, Maximum Performance Temperature 90 Degrees F, Minimum Performance Temperature 40 Degrees F, Sealant Properties No cleaning needed, One hour moisture cure, Ozone friendly, Working Time 30 min, Standards ASTM E84

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.