Spray Foam Sealant, Straw Application Method 24 oz, Aerosol Can, Yellow, 30 percent Expansion Ratio

  • Mfr # NF01

  • Zoro # G3710211


product price:  $21.39
/ea

Key Features

Application
Multipurpose
Application Method
Straw
Container Size
24 oz
Container Type
Aerosol Can
Environment
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF01
Zoro #
G3710211
UPC #
-
Country of Origin
United States

Dimensions

Container Size
24 oz
Size
24 oz

Details

Item
Spray Foam Sealant
Application
Multipurpose
Application Method
Straw
Container Type
Aerosol Can
Environment
Indoor, Outdoor
Color
Yellow
Series
Pur Fill NF
Expansion Ratio
30 percent
Flash Point
240 Degrees F
Full Cure Time
40 min
Working Time
30 min
Indoor/Outdoor
Indoor, Outdoor
Begins to Harden
Seconds
Coverage
1920 cu in
Insulation Value
5.0/inch
Full Cure
40 min
Application Temp. Range
40 Degrees to 90 Degrees F
Substrates
All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents and Similar Materials
Number of Components
2
Performance Temp. Range
-200 Degrees to 240 Degrees F
Specific Gravity
1.2
Sealant Container
Can
Sealant Application
Multipurpose/Construction
Standards
ASTM E-84
Includes
Dispensing Straw
Product Type
Insulating Spray Foam Sealant
Cell Type
Closed Cell
Foam Density
1.2 lb/cu ft
Maximum Application Temperature
90 Degrees F
Minimum Performance Temperature
-200 Degrees F
Insulation Value+1
R-5
Maximum Performance Temperature
240 Degrees F
Minimum Application Temperature
40 Degrees F

Description

Insulating Spray Foam Sealant, Insulation Value R-5, Application Construction, Multipurpose, Cell Type Closed Cell, Color Yellow, Container Size 24 oz, Container Type Aerosol Can, Expansion Ratio 10:3, Foam Density 1.2 lb/cu ft, Full Cure Time 40 min, Includes Dispensing Straw, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -200 Degrees F, Working Time 30 min, Standards ASTM E84, Application Method Straw, Environment Indoor, Outdoor, Flash Point 240 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.