Zoro Homepage

CAD Viewer & Download Files

Alligator Screw Anchor, 1" L, Polypropylene, 200 PK

  • Mfr # 03632

  • Zoro # G502505994

CAD Available

product price: $58.69
/pk 200, $0.29/ea

Key Features

CAD Drawing
Anchor Diameter
3/16"
Anchor Length
1"
Sub-Brand
Alligator
Material
Polypropylene
Diameter
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03632
Zoro #
G502505994
UPC #
738287036329
Country of Origin
United States

Dimensions

Anchor Diameter
3/16"
Anchor Length
1"
Diameter
3/16"
Length 1
1"

Details

CAD Available
Yes
Item
Screw Anchor
Sub-Brand
Alligator
Material
Polypropylene
Style
Alligator Anchor
Specifications
AF5

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.