
Bluetooth Wearable Hands-Free Smart Assistant 3.0 Speaker, Rose Gold
Mfr # TOKK8 Rose Gold
Zoro # G915576758
product price:Â $38.19
/eaKey Features
Includes
TOKK, micro USB cable, Instruction manual, Warranty
Color
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TOKK8 Rose Gold
Zoro #
G915576758
UPC #
860008924971
Country of Origin
China
Details
Includes
TOKK, micro USB cable, Instruction manual, Warranty
Item
Bluetooth & Wireless Speakers
Color
Metallic
Description
The Rose Gold Tokk 3.0 magnetically attaches to any garment, making this small, wearable, and lightweight smart assistant device and speaker ideal for anyone on the go! Pair it to your smartphone, then ask Siri or Google Now anything! Take calls, play music, and much more without the need to see or touch your phone. Pair 2 Tokk 3.0s and they will play in stereo! Please note that since Tokk has a magnet, pacemakers and other medical devices may be affected, so be sure to wear it on the opposite side of the device.
- 23 mm speaker driver and single microphone with active noise cancellation
- Frequency response: 180 Hz to 16 kHz
- Small, wearable smart assistant device magnetically attaches to any garment for easy, hands-free use
- Bluetooth 5.0 connectivity to pair with smart phone or compatible smart watch equipped with Bluetooth, Apple or Android base OS
- can play in stereo with a second Tokk 3.0 (sold separately)
- Multifunction button to answer/hang up calls, play/pause music, and activate voice-control smart assistant
- Voice dial, voice control, and voice dialing through phone assistant
- Bluetooth remote shutter for selfies
- use volume button to activate remote shutter function
- Up to 40 hours of standby time, 4 hours of continuous usage, and 1 hour charge time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.