Zoro Homepage

24 oz. Plastic Preprinted Trigger Spray Bottle, PK5

  • Mfr # 130115

  • Zoro # G4245403


product price: $13.69
/pk 5, $2.74/ea

Key Features

Features
Adjustable Nozzle
Material
Plastic
Includes
Trigger Sprayer
Bottle Material
HDPE
Adjustable Nozzle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130115
Zoro #
G4245403
UPC #
-
Country of Origin
Canada

Dimensions

Size
24 oz
Overall Height
10 3/4 in
Closure Size
28/400
Dip Tube Length
9 1/4 in

Details

Item
Trigger Spray Bottle
Color
Multi
Features
Adjustable Nozzle
Imprinting
All Purpose Cleaner, Degreaser, Disinfectant, Glass Cleaner, Multi Choice
Material
Plastic
Includes
Trigger Sprayer
Bottle Material
HDPE
Adjustable Nozzle
Yes
Graduation Increments
1 fl oz
Sprayer Color
Black
Closure Thread Style
400
Dispensing Type
Mist, Stream
Seal Material
Polypropylene
Container Capacity
24 oz
Graduation Markings
Yes
Bottle Color
White
Closure Diamenter
28 mm

Description

Trigger Spray Bottle, Dispensing Type Mist, Stream, 24 oz, White, Sprayer Color Black, Bottle Material HDPE, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting All Purpose Cleaner, Degreaser, Disinfectant, Glass Cleaner, Multi Choice, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 10 3/4 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.