32 oz. Clear, Preprinted Trigger Spray Bottle, PK12
- Mfr # 130260
- Zoro # G4409027
product price:Â
$
22.99
/pk of 12, $1.92/ea
Key Features
Color
White/Clear
Imprinting
Bath Mate Non-Acid Washroom Cleaner Concentrate 16
Material
Polyethylene
For Use With
Command Center Bath Mate Non Acid Washroom Cleaner Conc.
Includes
Trigger Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130260
- Zoro #
- G4409027
- UPC #
- -
- Country of Origin
- China
- Item
- Trigger Spray Bottle
- Color
- White/Clear
- Imprinting
- Bath Mate Non-Acid Washroom Cleaner Concentrate 16
- Material
- Polyethylene
- For Use With
- Command Center Bath Mate Non Acid Washroom Cleaner Conc.
- Includes
- Trigger Sprayer
- Features
- Adjustable Nozzle
- Bottle Material
- HDPE
- Adjustable Nozzle
- Yes
- Closure Thread Style
- 400
- Graduation Markings
- No
- Seal Material
- Polypropylene
- Container Capacity
- 32 oz
- Closure Diamenter
- 28 mm
- Sprayer Color
- White
- Dispensing Type
- Mist, Stream
- Bottle Color
- White
- Sprayer Material
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- White/Clear
- Traction Material
- Polyethylene
Dimensions
- Size
- 32 oz
- Overall Height
- 12 1/2 in
- Closure Size
- 28/400
- Dip Tube Length
- 9 1/4 in
- Fits Chest Size
- Adjustable Nozzle
Description
Trigger Spray Bottle, Dispensing Type Mist, Stream, 32 oz, White, Sprayer Color White, Bottle Material HDPE, Sprayer Material Polyethylene, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting Bath Mate Non-Acid Washroom Cleaner Concentrate 16, Graduation Markings No, Overall Height 12 1/2 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.