32 oz. Clear, Preprinted Trigger Spray Bottle, PK12
- Mfr # 130266
- Zoro # G4409045
product price:Â
$
22.99
/pk of 12, $1.92/ea
Key Features
Color
White/Clear
Features
Adjustable Nozzle
Imprinting
Speedball 2000 Heavy-Duty Spray Cleaner Concentrate 32
For Use With
36RE30
Includes
Trigger Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130266
- Zoro #
- G4409045
- UPC #
- -
- Country of Origin
- China
- Item
- Trigger Spray Bottle
- Color
- White/Clear
- Features
- Adjustable Nozzle
- Imprinting
- Speedball 2000 Heavy-Duty Spray Cleaner Concentrate 32
- For Use With
- 36RE30
- Includes
- Trigger Sprayer
- Material
- Polyethylene
- Bottle Material
- HDPE
- Adjustable Nozzle
- Yes
- Sprayer Material
- Polyethylene
- Container Capacity
- 32 oz
- Closure Thread Style
- 400
- Closure Diamenter
- 28 mm
- Graduation Markings
- No
- Compatible Mfg. Model Number
- 100835210
- Sprayer Color
- White
- Bottle Color
- White
- Dispensing Type
- Mist, Stream
- Seal Material
- Polypropylene
- Shell Material
- Polyethylene
- Wire Color
- White/Clear
- Traction Material
- Polyethylene
Dimensions
- Size
- 32 oz
- Overall Height
- 12 1/2 in
- Closure Size
- 28/400
- Dip Tube Length
- 9 1/4 in
- Fits Chest Size
- Adjustable Nozzle
Description
Trigger Spray Bottle, Dispensing Type Mist, Stream, 32 oz, White, Sprayer Color White, Bottle Material HDPE, Sprayer Material Polyethylene, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting Speedball 2000 Heavy-Duty Spray Cleaner Concentrate 32, Graduation Markings No, Overall Height 12 1/2 in, Closure Size 28/400, Compatible Grainger Part Number 36RE30, Compatible Mfg. Model Number 100835210, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.