Shop TOLCO
See all product information
Create Account
32 oz. Clear, Preprinted Trigger Spray Bottle, PK12
- Mfr # 130272
- Zoro # G4409115
product price:Â
$
22.99
/pk of 12, $1.92/ea
Key Features
Color
White/Clear
Imprinting
Oxivir Five 16 Concentrate One Step Disinfectant Cleaner 57
Size
32 oz
For Use With
Command Center Oxivir Five 16 Concentrate
Includes
Trigger Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130272
- Zoro #
- G4409115
- UPC #
- -
- Country of Origin
- China
- Item
- Trigger Spray Bottle
- Color
- White/Clear
- Imprinting
- Oxivir Five 16 Concentrate One Step Disinfectant Cleaner 57
- For Use With
- Command Center Oxivir Five 16 Concentrate
- Includes
- Trigger Sprayer
- Material
- Polyethylene
- Features
- Adjustable Nozzle
- Adjustable Nozzle
- Yes
- Bottle Material
- HDPE
- Dispensing Type
- Mist, Stream
- Sprayer Color
- White
- Graduation Markings
- No
- Sprayer Material
- Polyethylene
- Seal Material
- Polypropylene
- Bottle Color
- White
- Closure Diamenter
- 28 mm
- Container Capacity
- 32 oz
- Closure Thread Style
- 400
- Shell Material
- Polyethylene
- Wire Color
- White/Clear
- Traction Material
- Polyethylene
Dimensions
- Size
- 32 oz
- Closure Size
- 28/400
- Overall Height
- 12 1/2 in
- Dip Tube Length
- 9 1/4 in
- Fits Chest Size
- Adjustable Nozzle
Description
Trigger Spray Bottle, Dispensing Type Mist, Stream, 32 oz, White, Sprayer Color White, Bottle Material HDPE, Sprayer Material Polyethylene, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting Oxivir Five 16 Concentrate One Step Disinfectant Cleaner 57, Graduation Markings No, Overall Height 12 1/2 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.