Zoro Homepage

4L Clear, Plastic Preprinted Trigger Spray Bottle, PK12

  • Mfr # 130404

  • Zoro # G3200057


product price: $25.69
/pk 12, $2.14/ea

Key Features

Features
Adjustable Nozzle
Material
Plastic
Bottle Material
HDPE
Closure Diamenter
28 mm
Container Capacity
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130404
Zoro #
G3200057
UPC #
-
Country of Origin
Canada

Dimensions

Size
4L
Overall Height
12 1/4 in
Dip Tube Length
9 1/4 in
Closure Size
28/400

Details

Item
Trigger Spray Bottle
Color
White/Clear
Features
Adjustable Nozzle
Imprinting
3M Bathroom Disinfectant Cleaner Concentrate 4
Material
Plastic
Bottle Material
HDPE
Closure Diamenter
28 mm
Container Capacity
4 L
Seal Material
Polypropylene
Graduation Increments
1 fl oz
Closure Thread Style
400
Sprayer Color
White
Bottle Color
White
Dispensing Type
Mist, Stream
Graduation Markings
Yes

Description

Trigger Spray Bottle, Dispensing Type Mist, Stream, 4 L, White, Sprayer Color White, Bottle Material HDPE, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting 3M Bathroom Disinfectant Cleaner Concentrate 4, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 12 1/4 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.