Zoro Homepage

Bar Joist, Steel Beams Use, Steel, Galvanized

  • Mfr # 825 A

  • Zoro # G6824921


product price: $48.19
/ea

Key Features

Material
Steel
Finish
Galvanized
For Use With
Steel Beams
Standards
cUL Listed, cULus Listed, OPM, OSHPD, TOLCO, UL Listed
Length
2-23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825 A
Zoro #
G6824921
UPC #
782051718492
Country of Origin
United States

Dimensions

Length
2-23/32 in
Width
1-3/4 in
Flange Thickness
Up to 3/8 in
Height
21/2 in
Overall Length
2 23/32 in
Length (Straight Wireway)
2 23/32 in
Product Width
3.53 in
Product Length/Depth
3.719 in
Product Height
2.5 in
Overall Height
2 1/2 in
Flange Thickness - Maximum
0.375 in
Overall Width
1 3/4 in

Details

Item
Bar Joist
Material
Steel
Finish
Galvanized
For Use With
Steel Beams
Standards
cUL Listed, cULus Listed, OPM, OSHPD, TOLCO, UL Listed
Type
Bar joist sway brace attachment to steel
Certifications
UL/CUL listed
Load capacity
1600 lbs
Sway Brace Type
Bar Joist
Includes Mounting Hardware
Mounting Hardware Included
Weight Capacity
1,600 lb

Description

Bar Joist Sway Brace Attachment, Steel, Length 2 23/32 in, Width 1 3/4 in, Flange Thickness Up to 3/8 in, Galvanized Finish, For Use With Steel Open Web Structural Members, Description/Special Features Concentric Attachment Point, Standards cUL Listed, cULus Listed, OPM, OSHPD, TOLCO, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.