Zoro Homepage

Cable Hanger, Conduit; Pipe Use, 3/4 in, Steel, Galvanized

  • Mfr # 990

  • Zoro # G6398515


product price: $56.49
/ea

Key Features

Nominal/Conduit Pipe
3/4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Pipe
Width
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990
Zoro #
G6398515
UPC #
782051718751
Country of Origin
United States

Dimensions

Width
2-5/8 in
Cable Dia.
1/4 in
Length
5-1/4 in
Hole Size
13/16 in
Height
25/8 in
Overall Length
5 1/4 in
Length (Straight Wireway)
5 1/4 in
Overall Width
2 5/8 in
Cable Diameter - Maximum
1/4 in
Mounting Hole Diameter
13/16 in
Overall Height
2 5/8 in

Details

Item
Cable Hanger
Nominal/Conduit Pipe
3/4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Pipe
Standards
TOLCO
Weight Capacity
3,150 lb

Description

Cable Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/4 in, Cable Dia. 1/4 in, Length 5 1/4 in, Width 2 5/8 in, Hole Size 13/16 in, Galvanized Finish, For Use With Sway Brace Aircraft Cable, Description/Special Features Breakaway Hex Nuts, Standards TOLCO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.