Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Mixing Dispenser, Bottles

  • Mfr # 200308T

  • Zoro # G1528581


product price: $4.65
/ea

Key Features

Dispenser Fills
Bottles
Includes
38mm Gallon Adaptor
Number of Chemicals Dispensed
1
Height
16 in
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200308T
Zoro #
G1528581
UPC #
022169205362
Country of Origin
Taiwan, Province of China

Dimensions

Height
16 in
Width
2 1/2 in
Depth
2 1/2 in

Details

Item
Chemical Mixing Dispenser
Dispenser Fills
Bottles
Includes
38mm Gallon Adaptor
Number of Chemicals Dispensed
1
Features
Manual Squeeze and Pour, Dispenses Up to 3 oz (90ml)
Primary Chemical
None
Fills
Bottles
Spray Bottle Fill Rate
1 gpm
Recommended Dilution
Varies by Usage
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Pre-Measured Chemical Dispensers
Includes Chemical
None
Item - Premeasured Chemical Dispensers
Chemical Mixing Dispenser
Mount
Hand Held
Cleaner Container Type
Dispenser
Compatible Mfg. Model Number
120131

Description

Chemical Mixing Dispenser, Compatible Mfg. Model Number 120131, Depth 2 1/2 in, Height 16 in, Width 2 1/2 in, Includes 38mm Gallon Adaptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.