Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, Conduit; Pipe Use, 1-1/4 in, Steel, Galvanized

  • Mfr # 1000

  • Zoro # G2999888


product price: $44.69
/ea

Key Features

Nominal/Conduit Pipe
1-1/4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Pipe
Width
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000
Zoro #
G2999888
UPC #
782051720891
Country of Origin
United States

Dimensions

Width
2-3/8 in
Length
3 in
Height
11/4 in
Overall Length
3 in
Length (Straight Wireway)
3 in
Overall Width
2 3/8 in
Overall Height
1 1/4 in

Details

Item
Clamp
Nominal/Conduit Pipe
1-1/4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Pipe
Standards
cUL Listed, cULus Listed, FM, OPM, OSHPD, TOLCO, UL Listed
Includes Mounting Hardware
Mounting Hardware Included

Description

Fast Clamp Sway Brace, Steel, Nominal Conduit/Pipe/Threaded Rod 1 1/4 in, Length 3 in, Width 2 3/8 in, Galvanized Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL Listed, cULus Listed, FM, OPM, OSHPD, TOLCO, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.