Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, Conduit; Pipe Use, 1/2 in, Steel, Galvanized

  • Mfr # 986

  • Zoro # G5246717


product price: $39.49
/ea

Key Features

Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Pipe
Hole Size
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986
Zoro #
G5246717
UPC #
782051719048
Country of Origin
China

Dimensions

Hole Size
9/16"
Length
11-1/2 in
Width
1-7/8 in
Overall Length
11 1/2 in
Length (Straight Wireway)
11 1/2 in
Mounting Hole Diameter
9/16 in
Overall Width
1 7/8 in

Details

Item
Clamp
Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Pipe
Standards
TOLCO
Sub-Category
Clamps
Description/Special Features
Breakaway Bolt Heads

Description

Mechanical Fast Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1/2 in, Length 11 1/2 in, Width 1 7/8 in, Hole Size 9/16 in, Galvanized Finish, For Use With Seismic Bracing to Hanger or Structure, Description/Special Features Breakaway Bolt Heads, Standards TOLCO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.