Zoro Homepage

Clamp, Conduit; Pipe Use, 2 in, Steel, Galvanized

  • Mfr # 1000

  • Zoro # G6792493


product price: $33.89
/ea

Key Features

Nominal/Conduit Pipe
2 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Pipe
Standards
cUL Listed, cULus Listed, FM, OPM, OSHPD, TOLCO, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000
Zoro #
G6792493
UPC #
782051720662
Country of Origin
United States

Dimensions

Width
3-1/32 in
Length
3 in
Height
1 in
Overall Length
3 in
Length (Straight Wireway)
3 in
Product Height
1 in
Product Diameter
2 in
Overall Height
1 in
Overall Width
3 1/32 in

Details

Item
Clamp
Nominal/Conduit Pipe
2 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Pipe
Standards
cUL Listed, cULus Listed, FM, OPM, OSHPD, TOLCO, UL Listed
Type
Fast clamp sway brace attachment
Certifications
UL Listed
Includes Mounting Hardware
Mounting Hardware Included

Description

Fast Clamp Sway Brace, Steel, Nominal Conduit/Pipe/Threaded Rod 2 in, Length 3 in, Width 3 1/32 in, Galvanized Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL Listed, cULus Listed, FM, OPM, OSHPD, TOLCO, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.