Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, Conduit; Pipe Use, 6 in, Steel, Plain

  • Mfr # 4 B

  • Zoro # G6653087


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
6 in
Material
Steel
Finish
Plain
For Use With
Conduit; Pipe
Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 B
Zoro #
G6653087
UPC #
782051738155
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
11-5/8 in
Overall Length
11 5/8 in
Length (Straight Wireway)
11 5/8 in
Product Diameter
6 in
Product Height
9.5 in
PRODUCT WIDTH
1.24 in
PRODUCT LENGTH/DEPTH
1.35 in
RIGID CONDUIT SIZE
1-1/2"
Mounting Hole Diameter
3/4 in
Overall Width
1 1/2 in

Details

Item
Clamp
Nominal/Conduit Pipe
6 in
Material
Steel
Finish
Plain
For Use With
Conduit; Pipe
Standards
TOLCO
Sub-Category
Clamps
Type
Pipe clamp for sway bracing
Certifications
OSHPD Certified
Load capacity
980 lbs
CONDUIT TYPE
EMT and Rigid/IMC
STANDARDS TYPE
NEC/CEC
AREA CLASSIFICATION
Ordinary/Non-Hazardous Locations
PRODUCT WEIGHT
0.16 lb
PRODUCT NAME
Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger

Description

Sway Brace Pipe Clamp, Steel, Nominal Conduit/Pipe/Threaded Rod 6 in, Length 11 5/8 in, Width 1 1/2 in, Plain Finish, Standards OPM, OSHPD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.