Zoro Homepage

Cone Light, Plastic, 2" Height, 3-1/2" Overall Length, Amber

  • Mfr # 320398

  • Zoro # G2758831


product price: $11.65
/ea

Key Features

Color
Amber
Material
Plastic
Height
2"
Length
3-1/2" Overall
Width
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320398
Zoro #
G2758831
UPC #
022169205478
Country of Origin
China

Dimensions

Height
2"
Length
3-1/2" Overall
Width
1-3/4"
Overall Height
2 in
Overall Length
3 1/2 in
Head Dia.
1 3/4 in
Battery Size
AA
Lens Diameter
1 3/4 in

Details

Item
Cone Light
Color
Amber
Material
Plastic
Standards
MUTCD
Lamp Type
LED
Power Source
(2) AA Batteries (Not Included)
Flashes per Minute
130
Battery Type
AA
Lamp Life
300 hr
Lamp Color
Amber
Mounting
Slide-In
Lens Material
Plastic
Run Time
300 hr
Lens Design
Fresnel
Light Setting
Flashing, Off
For Use With
Traffic Cones
Meets MUTCD Requirements
Yes
Body Color
Orange
Light Patterns Included
Off
Light Color
Amber
Compatible with Manufacturer Model Number
320197
Compatible Manufacturer Part Number
320197
Compatible Manufacturer Model Number
320197
For Use With Mfr. Model Number
320197
Compatible with Manufacturer Model No.
320197
Compatible with Mfr. Model No.
320197
For Use with Mfr Model Number
320197
Compatible Pump Manufacturer Part Number
320197
Compatible Mfr. Model Number
320197

Description

Traffic Cone Light, Barricade Light Type A, For Use With Product Type Traffic Cones, Lamp Type LED, Lens Design Fresnel, Light Patterns Included Flashing, Off, Light Color Amber, Mounting Slide-On, Power Source Battery, Meets MUTCD Requirements Yes, Body Color Orange, Body Material Plastic, Flashes per Minute 130, Lamp Life 300 hr, Overall Height 2 in, Overall Length 3 1/2 in, Overall Width 1 3/4 in, Standards MUTCD, Battery Size AA, Compatible with Grainger Part Number 1AJF3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.