Zoro Homepage

Door Wedge, Yellow, 4 in L, PK 6

  • Mfr # 800090

  • Zoro # G7808504


product price: $68.15
/pk 6, $11.36/ea

Key Features

Material
Magnets, TPE
Color
Yellow
Overall Length
4 in
Overall Width
2 1/4 in
Height
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800090
Zoro #
G7808504
UPC #
022169215842
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
2 1/4 in
Height
2 3/8 in
Width
2 1/4 in
Length
4 in
Overall Height
2 3/8 in

Details

Item
Door Wedge
Material
Magnets, TPE
Color
Yellow

Description

Door Wedge, Yellow, Length 4 in, Width 2 1/4 in, Height 2 3/8 in, Material Magnets, TPE, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.