Zoro Homepage

Komodo Urinal Mat, 18 x 20, Gray, PK6

  • Mfr # 220209

  • Zoro # G7733879


product price: $37.79
/pk 6, $6.30/ea

Key Features

Color
Gray
Length
20"
Width
18"
Weight
2 lbs
Material
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220209
Zoro #
G7733879
UPC #
50022169212785
Country of Origin
United States

Dimensions

Length
20"
Width
18"

Details

Color
Gray
Weight
2 lbs
Material
Non-Woven
Backing
Tacky

Description

TOLCO® Komodo Urinal Mat, 18 x 20, Gray, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.