Shop TOLCO
See all product information
Create Account
Threaded Rod Hanger, Steel Galvanized
Mfr # 69
Zoro # G3000019
product price:Â
$
5.39
/ea
Sold in multiples of 3 for $16.17
Key Features
For Use With
Conduit; Pipe
Overall Length
16 in
Material
Steel
Finish
Galvanized
Standards
cULus Listed, NFPA, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69
- Zoro #
- G3000019
- UPC #
- 782051713831
- Country of Origin
- United States
Dimensions
- Overall Length
- 16 in
- Length
- 16 in
- Hole Size
- 7/16 in
- Width
- 1 in
- Length (Straight Wireway)
- 16 in
- Mounting Hole Diameter
- 7/16 in
- Overall Width
- 1 in
- Wire Rope Length
- 16 in
Details
- Item
- Threaded Rod Hanger
- For Use With
- Conduit; Pipe
- Material
- Steel
- Finish
- Galvanized
- Standards
- cULus Listed, NFPA, UL Listed
- Product Type
- Standard Retaining Strap
- Compatible Manufacturer Model Number
- 65, 65XT, 66, B3031, B3033, B3034
- Nominal Conduit/Pipe/Threaded Rod
- 3/8 in
- Application
- Beam Clamp
Description
Retaining Strap, Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 in, Length 16 in, Width 1 in, Hole Size 7/16 in, Galvanized Finish, For Use With Beam Clamps, Standards cULus Listed, NFPA, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.