Shop DEWALT
See all product information
Create Account
3/8in X 1-5/8in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang, PK25
Mfr # DEW PFM2211260
Zoro # G111891273
product price:Â
$
43.99
/pk 25, $1.76/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Mount Type
Vertical
Overall Length
1-5/8"
Material
Carbon Steel
Anchor Dia.
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEW PFM2211260
- Zoro #
- G111891273
- UPC #
- 75352315706
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- 3/8" X 1-5/8"
- Overall Length
- 1-5/8"
- Anchor Dia.
- 3/8"
Details
- Item
- Rod Hanging Anchor
- Mount Type
- Vertical
- Material
- Carbon Steel
Description
DeWalt PFM2211260 3/8in X 1-5/8in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang, 3/8in Rod Size, 1/2in Socket Size