Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop, All Purpose, 3 Qt, Orange

  • Mfr # 290111

  • Zoro # G4233792


product price: $6.39
/ea

Key Features

Capacity
3 qt
Material
Polyethylene
Color
Orange
Type
Color Coded
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290111
Zoro #
G4233792
UPC #
022169500160
Country of Origin
United States

Dimensions

Width
6 in

Details

Item
Scoop
Capacity
3 qt
Material
Polyethylene
Color
Orange
Type
Color Coded
Fluid Capacity
3 qt

Description

Scoop, Material Polyethylene, Fluid Capacity 3 qt, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.