Zoro Homepage

Secondary Label, Black, Pink/White, PK12

  • Mfr # 340412

  • Zoro # G2646043


product price: $6.59
/pk 12, $0.55/ea

Key Features

Legend
3M Deodorizer 12
Material
High Gloss Paper
Legend/Background Color
Black, Pink/White
Width
8 1/2 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340412
Zoro #
G2646043
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/2 in
Height
11 in

Details

Item
Secondary Bottle Label
Legend
3M Deodorizer 12
Material
High Gloss Paper
Legend/Background Color
Black, Pink/White
Color
Black, Pink, Red
Compatible Mfg. Model Number
130296

Description

Secondary Bottle Label, Height 11 in, Width 8 1/2 in, Material High Gloss Paper, Compatible Grainger Part Number 3KMA3, Compatible Mfg. Model Number 130296, Legend 3M Deodorizer 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.