Shop TOLCO
See all product information
Create Account
Spray Mist, 2 Gallon, Chemical Resistant Tank Sprayer -
- Mfr # 150012
- Zoro # G208813355
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Sprayer Tank Capacity
2 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150012
- Zoro #
- G208813355
- UPC #
- 50022169073737
- Country of Origin
- United States
Details
- Sprayer Tank Capacity
- 2 gal
- Item
- Sprayer
Description
Tolco spray mist, 2 gallon, chemical resistant tank sprayer - 150116 features: chemical resistance: dupont viton is used for the o-ring and piston cup to provide superior resistance to the harshest chemicals, even d-limonene. break & leak resistant: high density polyethylene tank is more resistant to breaks than other materials. saves time & money: 4 10 cm wide funnel top for quick, easy filling and adjustable nozzle allows user to control output and reduce the waste of chemicals. hose length: 28 71 cm wand length: 12 30.4 cm
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.