Zoro Homepage

Swivel Sway Brace, Conduit; Pipe Use, 2-1/2 in, Steel, Plain

  • Mfr # 1001

  • Zoro # G9719026


product price: $24.19
/ea

Key Features

Nominal/Conduit Pipe
2-1/2 in
Material
Steel
Finish
Plain
For Use With
Conduit; Pipe
Width
1-31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001
Zoro #
G9719026
UPC #
782051720334
Country of Origin
United States

Dimensions

Width
1-31/32 in
Length
4-7/8 in
Height
11/4 in
Overall Length
4 7/8 in
Length (Straight Wireway)
4 7/8 in
Overall Width
1 31/32 in
Overall Height
1 1/4 in

Details

Item
Swivel Sway Brace
Nominal/Conduit Pipe
2-1/2 in
Material
Steel
Finish
Plain
For Use With
Conduit; Pipe
Standards
cUL Listed, cULus Listed, FM, OPM, OSHPD, TOLCO, UL Listed
Includes Mounting Hardware
Mounting Hardware Included

Description

Sway Brace Attachment, Steel, Nominal Conduit/Pipe/Threaded Rod 2 1/2 in, Length 4 7/8 in, Width 1 31/32 in, Plain Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL Listed, cULus Listed, FM, OPM, OSHPD, TOLCO, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.