Swivel Sway Brace, Conduit; Pipe Use, 3/8 in; 5/8 in, Steel, Galvanized
Mfr # 981
Zoro # G5246701
product price: $38.89
/eaKey Features
Nominal/Conduit Pipe
3/8 in; 5/8 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Pipe
Standards
TOLCO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981
Zoro #
G5246701
UPC #
782051719062
Country of Origin
United States
Dimensions
Length
5-1/8 in
Width
2-1/4 in
Height
21/4 in
Overall Length
5 1/8 in
Length (Straight Wireway)
5 1/8 in
Overall Height
2 1/4 in
Overall Width
2 1/4 in
Details
Item
Swivel Sway Brace
Nominal/Conduit Pipe
3/8 in; 5/8 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Pipe
Standards
TOLCO
Sub-Category
Braces
Description/Special Features
Breakaway Bolt Heads
Weight Capacity
2,015 lb
Description
Fast Attach Swivel Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 in to 5/8 in, Length 5 1/8 in, Width 2 1/4 in, Galvanized Finish, For Use With Bracing Pipe, Hanger Rod, Structure, Trapeze Rod, Description/Special Features Breakaway Bolt Heads, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.