Zoro Homepage

Swivel Sway Brace, Conduit; Pipe Use, 8 in, Steel, Galvanized

  • Mfr # 1001

  • Zoro # G7140122


product price: $61.79
/ea

Key Features

Nominal/Conduit Pipe
8 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Pipe
Length
10-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001
Zoro #
G7140122
UPC #
782051720457
Country of Origin
United States

Dimensions

Length
10-5/8 in
Width
1-61/64 in
Height
11/4 in
Overall Length
10 5/8 in
Length (Straight Wireway)
10 5/8 in
Overall Width
1 61/64 in
Overall Height
1 1/4 in

Details

Item
Swivel Sway Brace
Nominal/Conduit Pipe
8 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Pipe
Standards
cUL Listed, cULus Listed, FM, OPM, OSHPD, TOLCO, UL Listed
Description/Special Features
Field Adjustable
Includes Mounting Hardware
Mounting Hardware Included

Description

Sway Brace Attachment, Steel, Nominal Conduit/Pipe/Threaded Rod 8 in, Length 10 5/8 in, Width 1 61/64 in, Galvanized Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL Listed, cULus Listed, FM, OPM, OSHPD, TOLCO, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.