Zoro Homepage

Swivel Sway Brace, Steel Beams Use, Steel, Plain

  • Mfr # 800

  • Zoro # G7194485


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
For Use With
Steel Beams
Width
2 in
Standards
cUL Listed, cULus Listed, FM, OSHPD, TOLCO, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800
Zoro #
G7194485
UPC #
782051718379
Country of Origin
United States

Dimensions

Width
2 in
Length
16 in
Flange Width
12 in to 14 in
Flange Thickness
3/4 in to 1-1/4 in
Height
43/4 in
Overall Length
16 in
Length (Straight Wireway)
16 in
Overall Width
2 in
Overall Height
4 3/4 in

Details

Item
Swivel Sway Brace
Material
Steel
Finish
Plain
For Use With
Steel Beams
Standards
cUL Listed, cULus Listed, FM, OSHPD, TOLCO, UL Listed
Includes Mounting Hardware
Mounting Hardware Included

Description

Swivel Sway Brace Type 2, Steel, Length 16 in, Width 2 in, Flange Thickness 3/4 in to 1-1/4 in, Flange Width 12 in to 14 in, Plain Finish, For Use With Steel Beams, Standards cUL Listed, cULus Listed, FM, OSHPD, TOLCO, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.