Zoro Homepage
This item is Discontinued.
Tolco Swivel Sway Brace Type 1, Size 1 In. 910

Swivel Sway Brace Type 1, Size 1 In. (Discontinued)

  • Mfr # 910
  • Zoro # G6539741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910
Zoro #
G6539741
UPC #
782051718010
Country of Origin
United States

Dimensions

Width
2 in
Length
3 in
Hole Size
9/16 in
Length (Straight Wireway)
3 in

Details

Item
Swivel Sway Brace
Material
Carbon Steel
For Use With
1000, 1001, 4A, 4L, 4LA
Finish
Electrogalvanized
Nominal Conduit/Pipe/Threaded Rod
1 in
Standards
cUL, TOLCO, UL

Description

Swivel Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1 in, Length 3 in, Width 2 in, Hole Size 9/16 in, Electrogalvanized Finish, For Use With 1000, 1001, 4A, 4L, 4LA, Description/Special Features Concentric Attachment Point, Standards cUL, TOLCO, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.