Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod Hanger, Steel Galvanized

  • Mfr # 69 R

  • Zoro # G2999580


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

For Use With
Conduit; Pipe
Overall Length
16 in
Material
Steel
Finish
Galvanized
Width
1-7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69 R
Zoro #
G2999580
UPC #
782051714173
Country of Origin
United States

Dimensions

Overall Length
16 in
Width
1-7/32 in
Hole Size
9/16"
Length
16"
Height
1/2 in
Length (Straight Wireway)
16 in
Mounting Hole Diameter
9/16 in
Overall Height
1/2 in
Overall Width
1 7/32 in

Details

Item
Threaded Rod Hanger
For Use With
Conduit; Pipe
Material
Steel
Finish
Galvanized
Standards
TOLCO, UL, cUL
Sub-Category
Straps
Product Type
Standard Retaining Strap

Description

Retrofit Beam Clamp Retaining Strap, Steel, Nominal Conduit/Pipe/Threaded Rod 1/2 in, Length 16 in, Width 1 7/32 in, Hole Size 9/16 in, Galvanized Finish, For Use With Beam Clamps, Standards cUL Listed, cULus Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.