Threaded Rod Hanger, Steel Galvanized
Mfr # 69 R
Zoro # G2999617
product price: $4.59
/eaSold in multiples of 4 for $18.36
Key Features
For Use With
Conduit; Pipe
Overall Length
10 in
Material
Steel
Finish
Galvanized
Standards
TOLCO, UL, cUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69 R
Zoro #
G2999617
UPC #
782051714142
Country of Origin
United States
Dimensions
Overall Length
10 in
Width
1-7/32 in
Hole Size
9/16"
Length
10"
Height
1/2 in
Length (Straight Wireway)
10 in
Mounting Hole Diameter
9/16 in
Overall Width
1 7/32 in
Overall Height
1/2 in
Details
Item
Threaded Rod Hanger
For Use With
Conduit; Pipe
Material
Steel
Finish
Galvanized
Standards
TOLCO, UL, cUL
Sub-Category
Straps
Product Type
Standard Retaining Strap
Description
Retrofit Beam Clamp Retaining Strap, Steel, Nominal Conduit/Pipe/Threaded Rod 1/2 in, Length 10 in, Width 1 7/32 in, Hole Size 9/16 in, Galvanized Finish, For Use With Beam Clamps, Standards cUL Listed, cULus Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.