Zoro Homepage

Threaded Rod Hanger, Steel Galvanized

  • Mfr # 69 R

  • Zoro # G2999641


product price: $9.99
/ea
Sold in multiples of 2 for $19.98

Key Features

For Use With
Conduit; Pipe
Overall Length
24 in
Material
Steel
Finish
Galvanized
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69 R
Zoro #
G2999641
UPC #
782051714111
Country of Origin
United States

Dimensions

Overall Length
24 in
Length
24 in
Hole Size
7/16 in
Width
1 in
Height
3/8 in
Length (Straight Wireway)
24 in
Overall Height
3/8 in
Mounting Hole Diameter
7/16 in
Overall Width
1 in

Details

Item
Threaded Rod Hanger
For Use With
Conduit; Pipe
Material
Steel
Finish
Galvanized
Standards
cUL Listed, cULus Listed, UL Listed
Product Type
Standard Retaining Strap

Description

Retrofit Beam Clamp Retaining Strap, Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 in, Length 24 in, Width 1 in, Hole Size 7/16 in, Galvanized Finish, For Use With Beam Clamps, Standards cUL Listed, cULus Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.