Threaded Rod Hanger, Steel Galvanized
Mfr # 69 R
Zoro # G2999687
product price: $4.69
/eaKey Features
For Use With
Conduit; Pipe
Overall Length
12 in
Material
Steel
Finish
Galvanized
Standards
TOLCO, UL, cUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69 R
Zoro #
G2999687
UPC #
782051714067
Country of Origin
United States
Dimensions
Overall Length
12 in
Hole Size
7/16"
Length
12"
Width
1 in
Height
3/8 in
Length (Straight Wireway)
12 in
Overall Height
3/8 in
Overall Width
1 in
Mounting Hole Diameter
7/16 in
Details
Item
Threaded Rod Hanger
For Use With
Conduit; Pipe
Material
Steel
Finish
Galvanized
Standards
TOLCO, UL, cUL
Sub-Category
Straps
Product Type
Standard Retaining Strap
Description
Retrofit Beam Clamp Retaining Strap, Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 in, Length 12 in, Width 1 in, Hole Size 7/16 in, Galvanized Finish, For Use With Beam Clamps, Standards cUL Listed, cULus Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.