Zoro Homepage

Urinal Mat, 20.75 x 18.5, Black, 6PK

  • Mfr # 220206

  • Zoro # G205674904


product price: $75.85
/pk 6, $12.64/ea
Free Shipping & Returns

Key Features

Material
TPE
Width
20.75"
Application
Floors
Cover Material
Rubber
Basin Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220206
Zoro #
G205674904
UPC #
-
Country of Origin
United States

Dimensions

Width
20.75"
Length
18.5"

Details

Material
TPE
Application
Floors
Item
Mats
Cover Material
Rubber
Basin Capacity
300 lbs
Color
Black
Shape - Drains
Hexagon

Description

Protects the floor from urine. Urinal mats are approximately 5% larger than traditional products and provide greater protection to the floor. They are manufactured with a material that has a high coefficient of friction—they have better traction and a soft flexible material that conforms to surface irregularities providing secure placement of mats. A 36% reduction in the product's profile makes urinal mats ADA compliant against trip hazards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.