Zoro Homepage

14-in-1 9in Stainless Steel Multi Purpose Paint Scraper Putty Knife

  • Mfr # 38510

  • Zoro # G011226526


product price: $12.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38510
Zoro #
G011226526
UPC #
6.93353E+12
Country of Origin
China

Description

Tolsen 14-in-1 9in Stainless Steel Multi Purpose Paint Scraper Putty Knife


  • Stainless steel blade
  • Mirror polished
  • Width: 3′′ / 75mm
  • Ergonomic handle
  • Function:
  • Hammer end bit holder
  • Cr-V bits: PH1 +5mm
  • Nut wrenches 3/8′′+1/4′′
  • Convex scraper
  • Concave scraper
  • Paint can opener
  • Chisel scraper
  • Spreader

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.