Zoro Homepage

2 Inch Heavy Duty Hand Held Tape Gun Dispenser

  • Mfr # 50000

  • Zoro # G811205776


product price: $13.99
/ea
Sold in multiples of 2 for $27.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50000
Zoro #
G811205776
UPC #
6933528750079
Country of Origin
China

Description

Strong packaging tape gun to fits any standard 2 inch packing tape and fragile printed tape up to 50.8mm wide. The robust construction and smooth action of our packing tape gun allows single-handed operation when sealing boxes for shipping. Adjustable tension knob helps in controlling force of 2 inch tape and speed or roll out. Tape gun includes one free demo roll of clear tape.Features and Specifications:Brand: TolsenModel: 50000Made of ABS material and steelAdjustable tape tension knobSuitable for adhesive tape to 2 inches or 50.8mmIncluding one demo roll of adhesive tapeDispenser dimensions: 9 inches or 26cmDispenser weight: 10.5oz or 298gPackage includes:Tolsen tape dispenser for 2 inch tapeDemo roll of tapeRetail packaging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.