Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 10 in L, 65 mm Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # 50166

  • Zoro # G211177765


product price: $9.65
/pk 100, $0.10/ea
Sold in multiples of 5 for $48.25

Key Features

Cable Tie Style
UV Resistant
Nominal Length
10 in
Width
4.8 mm
Nominal Max. Bundle Dia.
65 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50166
Zoro #
G211177765
UPC #
6933528750536
Country of Origin
China

Dimensions

Nominal Length
10 in
Width
4.8 mm
Nominal Max. Bundle Dia.
65 mm

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes

Description

10/250mm x 4.8mm Zip TieTensile Strength: 222N50lbsMin Bundle Diameter: 3.5mmMax Bundle Diameter: 65mmRated For Outdoor Use
Minimum Install Temp: -4 Fahrenheit -20cWorking Temp: 40F - +185F -40C- +85CPlenum Rated: AH-2Nylon 66DuPont Raw MaterialCE ApprovalUL ApprovalDNV ApprovalGL ApprovalIn Accordance with EN62275RoHS ApprovalREACH Approval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.