Zoro Homepage

10 Early Entry Concrete Saw

  • Mfr # TFS10H

  • Zoro # G908155687


product price: $11,999.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Max. Cutting Depth
7/8''- 1.5''
Includes
Concrete Saw, Honda Engine, Blade
Engine
Honda GX270
Fuel Tank Capacity
6.4 U.S. qts (6.1 liters)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFS10H
Zoro #
G908155687
UPC #
850016983930
Country of Origin
United States

Dimensions

Max. Cutting Depth
7/8''- 1.5''

Details

Includes
Concrete Saw, Honda Engine, Blade
Engine
Honda GX270
Fuel Tank Capacity
6.4 U.S. qts (6.1 liters)

Description

Cut perfect, straight concrete slab joints with the new Tomahawk Power 10 Early Entry Green Concrete Saw A bigger size blade for your biggest concrete projects Powered by the reliable Honda GX390 13HP engine, this vigorous saw can cut up to a depth of 114 Save money and time by preventing stress fractures and random cracking after your concrete pour The TFS10H's Easy Electric Key Start allows for hasslefree operation from start to finish From largescale commercial projects to paving applications, operators can tackle any green concrete slab safely and efficiently The 10 Early Entry Saw provides concrete contractors with stressfree results by eliminating any opportunities for cracks The Tomahawk Power 10 Green Concrete Early Entry Saw cuts concrete slabs in one clean sweep Avoid damage to your fresh concrete pour and enjoy the durability and performance of the new TFS10H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.