10 ft Concrete Vibrator Flexible Shaft Hose and 1 Inch Head

  • Mfr # TVW10-P1

  • Zoro # G115675053


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Vibrations per Minute
12,000
Shaft Length
10 ft
For Use With
Tomahawk TVIBH
Application
Concrete slab consolidation, foundation strengthening, bridge construction, roadwork reinforcement, retaining wall compaction, precast concrete shaping, structural column reinforcement, tunnel construction, concrete beam strengthening, dam construction
Shaft Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVW10-P1
Zoro #
G115675053
UPC #
850016983657
Country of Origin
China

Dimensions

Shaft Length
10 ft
Shaft Dia.
1 in

Details

Vibrations per Minute
12,000
For Use With
Tomahawk TVIBH
Application
Concrete slab consolidation, foundation strengthening, bridge construction, roadwork reinforcement, retaining wall compaction, precast concrete shaping, structural column reinforcement, tunnel construction, concrete beam strengthening, dam construction
Material
Rubber

Description

Achieve high-quality concrete finishes with Tomahawk Concrete Vibrator Whips. Designed for professional-grade consolidation, it ensures uniformity and strength by eliminating air pockets and voids in concrete pours. This tool is perfect for construction projects of all sizes. Fits with Tomahawk TVIBH Concrete Vibrators.


  • Flexible Hose: Provides extended reach for greater versatility and efficiency on large projects.
  • Heavy-Duty Vibrator Head: Ensures powerful vibration for fast and effective air pocket removal.
  • High-Frequency Vibration: Delivers consistent and reliable performance for dense, uniform concrete.
  • Durable Construction: Built to withstand tough job site conditions for long-term reliability.
  • Versatile Applications: Suitable for foundations, walls, columns, slabs, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.