1/2 HP Submersible Water Pump 2in Outlet 66 GPM 400W Electric Utility Dewatering Pump Basement

  • Mfr # TDP400

  • Zoro # G016326399


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Max Head - Pumps
49.2 ft
Discharge NPT
2 (50mm)
Includes
TDP400 Pump, Automatic Float Switch
Motor Output
400W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDP400
Zoro #
G016326399
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Dia. Solids
0.275 (7mm)

Details

Voltage
120V
Max Head - Pumps
49.2 ft
Discharge NPT
2 (50mm)
Includes
TDP400 Pump, Automatic Float Switch
Motor Output
400W
Max Flow Rate
3,965 GPH (66 GPM)
Solids Capacity
0.275 in
Pump Type
Submersible, Vortex Impeller
Color
Blue
Application
Basement Dewatering, Flooded Rooms, Crawl Spaces, Sump Pits, Light Construction Sites, Irrigation For Gardens And Lawns
Max. Head
49.2 ft (15 m)

Description

From flooded basements to construction sites, the Tomahawk TDP400 Submersible Pump delivers powerful water removal in a compact, easy-to-deploy design. Built with a durable vortex impeller and double mechanical seals, this 1/2 horsepower pump handles dirty water, sand, and mud - making it ideal for contractors, utility crews, and emergency response. Whether you're draining trenches, sumps, or pits, the TDP400 moves water fast and reliably-backed by Tomahawk's legendary commitment to jobsite performance. 1/2 HP Submersible Water Pump 2in Outlet 66 GPM 400W Electric Utility Dewatering Pump Basement Flooding Construction Sites Irrigation Drainage


  • Equipped with a 400W motor, this submersible pump delivers up to 66 GPM, handling rainwater, groundwater, and debris-filled liquids with ease.
  • Built-in ON/OFF float switch that automatically starts and stops the pump based on water level.
  • Compact and Lightweight for portability and quick setup in tight spaces or remote locations
  • Durable Vortex Impeller built to resist clogging and wear from debris and sandy water
  • Double Mechanical Seal to prevent water intrusion and extend pump lifespan in tough conditions.
  • Thermal Overload Protection automatically shuts down the motor during overheating or voltage spikes to protect internal components and ensure reliable operation.
  • Corrosion-resistant aluminum housing and impact-resistant casing withstand harsh conditions and daily use in demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.