Zoro Homepage

14ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge

  • Mfr # TSB14-P

  • Zoro # G1999666


product price: $1,149.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
Tomahawk TVSA-H PRO Series Screed Assemblies
Size
For Use With
Blade Material
Hardened Magnesium Aluminum
Application
Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
Blade Length
165 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSB14-P
Zoro #
G1999666
UPC #
-
Country of Origin
United States

Dimensions

Size
For Use With
Blade Length
165 Inches
Thickness
Tomahawk TVSA-H PRO Series Screed Assemblies

Details

For Use With
Tomahawk TVSA-H PRO Series Screed Assemblies
Blade Material
Hardened Magnesium Aluminum
Application
Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
Capacity
Applications
Standards
Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
Voltage
Hardened Magnesium Aluminum
Finish
Blade Material
Features
Blade Length

Description

Simple to install and with a low maintenance design, the Tomahawk Professional Screed series is the ultimate screed for professional concrete jobs. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods. Fits to Tomahawk TVSA-H screed engines and assemblies (Engine Assembly Sold Separately).
FEATURES
• Made from hardened magnesium aluminum to maintain straight edge longer
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• Great for concrete slabs, patios, driveways, parking lots, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.