1.6HP Skid Sprayer Barrel Mount Only with Honda GX35 100ft Hose and 500 PSI Pump for Pest Control

  • Mfr # TBS500 + FG-PRO

  • Zoro # G422737833


product price:  $1,159.99
/ea
Free Shipping & Returns

Key Features

Hose Length
100 ft
Max Sprayer Pressure
500 PSI
Spray Reach
30 ft
Includes
Stainless Steel Gun
Power
35cc / 1.6HP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TBS500 + FG-PRO
Zoro #
G422737833
UPC #
850081645146
Country of Origin
China

Dimensions

Hose Length
100 ft
Agitator Diameter
5 in

Details

Max Sprayer Pressure
500 PSI
Spray Reach
30 ft
Includes
Stainless Steel Gun
Power
35cc / 1.6HP
Flow Rate
2 gpm
Engine
Honda GX35

Description

Tomahawk Skid Sprayers are powered by the industry’s reliable Honda GX35 engine. Maintain constant, adjustable pressure from 50 - 500 PSI with a high flow rate of 2.8GPM to help you cover more area so you can finish jobs faster! Simply slide this sprayer in the back of your truck bed or mount to an ATV to easily spray pesticides and other chemicals around your fields, lawns, and property! 10x Faster than manual sprayers, cover 1 acre in less than 15 minutes with the included 100ft hose and reel, to spray hard to reach areas with ease! Built for the toughest jobs, Tomahawk direct drive pumps are made from anodized aluminum, copper, and brass for maximum resistance to corrosion to stand up to the harshest agricultural chemicals!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.