17,000 Watt Inverter Generator Electric Start Super Quiet Portable Gas Power Professional Use

  • Mfr # TG17000i

  • Zoro # G015675054


product price:  $5,839.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Generator Rated Watts
14,500W
Surge Watts
17,000W
Starter Type
Electric and Recoil
Outlets
7
Application
Emergency backup power, construction site electricity, outdoor events, disaster relief power, RV camping, food truck power, farm equipment backup, remote job site power, welding machine operation, off-grid power solutions
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG17000i
Zoro #
G015675054
UPC #
850051459575
Country of Origin
China

Details

Generator Rated Watts
14,500W
Surge Watts
17,000W
Starter Type
Electric and Recoil
Outlets
7
Application
Emergency backup power, construction site electricity, outdoor events, disaster relief power, RV camping, food truck power, farm equipment backup, remote job site power, welding machine operation, off-grid power solutions
Engine Displacement
760 cc
Fuel Tank Capacity
10.5 gal
Generator Type
Inverter Generator
Max. Amps
50A

Description

The Tomahawk 17,000 Watt Inverter Generator delivers unmatched power, portability, and performance for professional, residential, and recreational use. Equipped with an electric start for effortless operation and a super quiet design, its ideal for noise-sensitive environments such as neighborhoods, events, and remote job sites.Built with advanced inverter technology, this generator provides stable and clean power, making it safe for sensitive electronics like laptops, phones, and medical devices. Its robust 17,000-watt peak power output and multiple outlet options ensure seamless operation of heavy-duty equipment and essential appliances. Whether you need backup power for emergencies or a reliable solution for professional projects, the TG17000i is built to handle it all.


  • Massive Power Output: Generates 17,000 peak watts and 15,000 running watts to power a wide range of devices and tools.
  • Electric Start: Quick and hassle-free startup at the push of a button.
  • Super Quiet Operation: Operates at reduced noise levels, making it ideal for residential areas and events.
  • Portable Design: Heavy-duty wheels and ergonomic handles make transportation easy on any terrain.
  • Clean Inverter Technology: Produces stable power for sensitive electronics, ensuring safety and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.