1.8 HP Honda Concrete Power Screed and 8ft Magnesium Aluminum Blade

  • Mfr # TVSA-H + TSB8-P

  • Zoro # G1999876


product price:  $2,119.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Application
Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
Size
Horsepower
Blade Type
Magnesium Aluminum
Capacity
VPM
Standards
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVSA-H + TSB8-P
Zoro #
G1999876
UPC #
853193007482
Country of Origin
United States

Dimensions

Size
Horsepower
Thickness
1.8

Details

Application
Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
Blade Type
Magnesium Aluminum
Capacity
VPM
Standards
7
Finish
Engine Type
Voltage
4 Stroke
Features
Engine

Description

Simple to operate and with a low maintenance design, the TVSA-H is the ultimate screed assembly for professional concrete jobs. Powered by the Honda GX35 engine, the TVSA-H PRO SERIES Concrete Screed provides uniform vibration over the length of the blade for best concrete finishing results. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods.
FEATURES
• Includes 8 foot hardened tungsten aluminum blade
• Power Screed Assembly with 1.8HP GX35 Honda Engine
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.