Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.8 HP Honda Vibrating Concrete Power Screed Motor with Honda Engine

  • Mfr # TVSA-H

  • Zoro # G1996184


product price: $1,581.29
/ea
Free Shipping & Returns

Key Features

Application
Honda GX35
Capacity
VPM
Size
Horsepower
Blade Type
Not Included
Thickness
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVSA-H
Zoro #
G1996184
UPC #
853193007468
Country of Origin
United States

Dimensions

Size
Horsepower
Thickness
1.8

Details

Application
Honda GX35
Capacity
VPM
Blade Type
Not Included
Features
Engine
Standards
7
Finish
Engine Type
Voltage
4 Stroke

Description

Simple to operate and with a low maintenance design, the TVSA-H is the ultimate screed motor for professional concrete jobs. Powered by the Honda GX35 engine, the TVSA-H provides uniform vibration over the length of the blade for best concrete finishing results. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods. (Blade not included).
FEATURES
• Power Screed Assembly with 1.8HP GX35 Honda Engine
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Simple to operate with low maintenance design
• Save more than 75% in labor costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.