18V Battery Powered Backpack Vacuum 6L for Janitorial Cleaning Lightweight Cordless Commercial

  • Mfr # TVAC6MAX

  • Zoro # G816350662


product price:  $969.99
/ea
Free Shipping & Returns

Key Features

Watts
500W
Run Time
1 Hour
Charge Time
1.5 Hour
Includes
Backpack Vacuum, Battery (2), Battery Charger, Flexible Hose, Crevice Tool, Floor Nozzle
Sound Level dBA
65dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVAC6MAX
Zoro #
G816350662
UPC #
-
Country of Origin
Unknown

Details

Watts
500W
Run Time
1 Hour
Charge Time
1.5 Hour
Includes
Backpack Vacuum, Battery (2), Battery Charger, Flexible Hose, Crevice Tool, Floor Nozzle
Sound Level dBA
65dB
Voltage
18V
Air Flow
29-l/s
Vacuum Filtration Type
HEPA 13
Recovery Tank Capacity
1.5 Gallons (6qt)
Housing Color
Grey

Description

Clean smarter with the Tomahawk 36V Cordless Backpack Vacuum - designed to meet the demands of janitorial teams, commercial cleaners, and facility maintenance crews. This powerful backpack vacuum offers cordless mobility, quiet operation, and superior performance for efficient daytime cleaning in offices, schools, hospitals, and hotels. 18V Battery Powered Backpack Vacuum 6L for Janitorial Cleaning - Lightweight Cordless Commercial Vacuum with Quiet Operation


  • Cordless Productivity - Clean large areas without stopping to unplug and replug – ideal for stairwells, offices, and facilities with limited outlets.
  • Long Runtime - Equipped with a high-performance 18V lithium-ion battery, enjoy up to 60 minutes of continuous cleaning on a single charge, minimizing downtime between jobs.
  • Weighing only 14 lbs, with ergonomic padded straps and a supportive harness system to reduce operator fatigue
  • Operating at just 65 dB, clean during business hours without disturbing building occupants, guests, or staff.
  • Delivers 70 CFM airflow, ensuring powerful dirt, debris, and dust pickup from carpets, hard floors, and entry mats for a professional finish every time.
  • The 6-liter collection bin reduces trips to empty, boosting cleaning efficiency for teams with demanding daily routes.
  • Comes ready to clean with a flexible hose, extended wand, crevice tool, and floor nozzle to tackle a wide range of cleaning challenges.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.