Zoro Homepage

2 HP Electric Plate Compactor

  • Mfr # eJXPC50

  • Zoro # G908206358


product price: $1,703.99
/ea
Free Shipping & Returns

Key Features

Size
19”x15”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
eJXPC50
Zoro #
G908206358
UPC #
850016983831
Country of Origin
United States

Dimensions

Size
19”x15”

Description

The future of compaction is here introducing the Tomahawk Electric Plate Compactor Extreme power, zero emissions The new eJXPC50 Electric Plate Compactor combines the old with the new the same consistent force as our gaspowered compactors, without engine emissions for use outdoors and indoorsWith a force of 1,420 lbsSqFt, compact granular to cohesive soils up to 8 inches at 3000 blows per minute Power through narrow trenches, cramped spaces, and inclines up to 20Deg at 79 ftmin with the robust 19x15 steel plate Built to last, this tamper's strength can handle the toughest conditions for retaining walls, landscapes, hardscapes, asphalt, and moreIt's lownoise output allows operators to work in quieter conditions, producing sound levels peaking at a low 14 decibels Reduce noise and expand productivity where gaspowered equipment cannot be used With 2800 RPMs, the strength of the 2HP motor is anything but compromisedEnhance your compaction with the all new Tomahawk Electric Plate Compactor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.