2HP Honda Concrete Vibrator with 16ft 2 Head Flex Shaft Cable Whip Backpack 12000 VPM

  • Mfr # TVIBH + TVW16-P2

  • Zoro # G813041150


product price:  $1,939.99
/ea
Free Shipping & Returns

Key Features

Length
16 ft
Vibrations per Minute
12,000 VPM
Horsepower
2 hp
Color
Red
Engine Type
Honda GX50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVIBH + TVW16-P2
Zoro #
G813041150
UPC #
850051459261
Country of Origin
China

Dimensions

Length
16 ft

Details

Vibrations per Minute
12,000 VPM
Horsepower
2 hp
Color
Red
Engine Type
Honda GX50
Mobility
Cordless with Swivel Mounted Engine
Quick Connect
Yes

Description

Powered by the incredible 1.6 HP Honda Engine, this concrete vibrator is ideal for construction, formwork, patching, and other repair jobs, the Tomahawk TVIBH is the perfect hand held concrete vibrator for removing air bubbles to help properly settle concrete faster. Tomahawk backpack vibrators are designed with superior padding with adjustable backpack straps and cushion to distribute weight evenly to reduce operator fatigue. With a powerful 1.6HP motor, reach speeds up to 12,000 VPMS to get the job done quickly. FEATURES Powered by 1.6 HP Honda GX35 Engine Faster consolidation with speeds of 10,000 12,000 VPM Engine mounted on rotating swivel for easy maneuverability Cordless design for better portability around job sites 3 Year Engine Warranty and 1 Year Product Warranty


  • Powered by 1.6 HP Honda GX35 Engine
  • Faster consolidation with speeds of 10,000 œ 12,000 VPM
  • Engine mounted on rotating swivel for easy maneuverability
  • Cordless design for better portability around job sites
  • Includes 16ft whip with 2" head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.