Shop TOMAHAWK POWER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-in-1 Commercial Carpet Extractor 18 in Path, 9 Gal Tanks, Dual 1000W Motors For Hotels, Offices
- Mfr # TEX9
- Zoro # G622737817
product price:
$
3,359.99
/ea
Key Features
Solution Tank Capacity
9 gal
Pump Pressure
116 PSI
Cleaning Path
18 in
Recovery Tank Capacity
9 gal
Cord Length
59 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TEX9
- Zoro #
- G622737817
- UPC #
- 850051459742
- Country of Origin
- China
- Solution Tank Capacity
- 9 gal
- Pump Pressure
- 116 PSI
- Cleaning Path
- 18 in
- Recovery Tank Capacity
- 9 gal
- Brush Speed
- 1400 RPM
Dimensions
- Cord Length
- 59 ft
Description
Clean like the pros with the Tomahawk 9-Gallon 3-in-1 Commercial Carpet Extractor. With a powerful one-pass cleaning system, you can spray, scrub, and extract in a single motion, saving you time while delivering spotless carpets every time. Here’s how it works: First, high-pressure jets blast cleaning solution deep into the carpet to break up dirt, stains, and grime. Then, the vibrating brush goes to work scrubbing each carpet fiber to loosen what other machines leave behind. Finally, the dual 1000W vacuum motors kick in with 66 Kpa of suction (twice the power of typical cleaners), pulling out dirty water fast so carpets dry quicker. With huge 9.25-gallon clean and dirty water tanks, you’ll spend less time refilling and more time cleaning. That’s over 3X the capacity of most carpet cleaners. The adjustable handle and large wheels make it easy to move room to room, even over thresholds or rough flooring. Got stairs or furniture to clean? No problem. Use the 15-foot solution hose and included upholstery tool to hit couches, pet beds, vehicle interiors, and tight corners.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.