30in Honda Portable Concrete Power Trowel with 18ft Bull Float Handle 1.6HP GX35 Engine

  • Mfr # JXPT30H

  • Zoro # G215675045


product price: $1,949.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Blade Length
10.5 in
Application
Concrete finishing, slab smoothing, floor leveling, parking lot construction, basement flooring, warehouse flooring, patio finishing, deck surfacing, driveway finishing, commercial flooring
Includes
4 Poles, 4 Blades
Blade Width
6 in
Dia.
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JXPT30H
Zoro #
G215675045
UPC #
850051459483
Country of Origin
China

Dimensions

Blade Length
10.5 in
Blade Width
6 in
Dia.
30 in

Details

Application
Concrete finishing, slab smoothing, floor leveling, parking lot construction, basement flooring, warehouse flooring, patio finishing, deck surfacing, driveway finishing, commercial flooring
Includes
4 Poles, 4 Blades
Pitching Style
Knob
Motor Type
Gas
Number of Blades
4
Blade Material
Steel
Max. Speed
70 rpm
Max. Angle
28°

Description

Make Flat Work Less Work with Tomahawk Porta Trowels - leaving laborious hand-finishing tasks in the past! Easy to store, transport, and use, Tomahawk Porta Trowels are a game-changer in concrete finishing. Weighing less than 60 lbs, assembly is a breeze - simply connect up to three handles matching your slab size. No need to wait! The trowels portable, lightweight design allows concrete finishing up to 45 minutes earlier, while you work up to 20ft outside the formwork. Plus with its easy directional steering, you can achieve precise movement by twisting the handle side to side. Using the blade pitch control, adjust from 0-28 degrees with the trowels 4 multi-use combination blades - suitable for initial floating to the final finishing.


  • Start troweling concrete up to 45 minutes earlier
  • Includes 18ft pole and 4 multi-use combination blades
  • 1.6HP Honda GX35 Engine
  • Adjustable blade pitch from 0-28°
  • Super lightweight and easy to lift with one person

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.